- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Plate Caster, Swivel, Phenolic, 4 in., 800 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Plate Caster, Swivel, Phenolic, 4 in., 800 lb. (Discontinued)
Mfr # S-HS-4P-4SL-FB
Zoro # G6529661
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Customers Also Purchased
- Brand Zoro Select
-
MFR #
S-HS-4P-4SL-FB
-
Zoro #
G6529661
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 800 lb |
Number of Wheels | 1 |
Caster Brake Type | Side Cam |
Includes | Swivel Lock, Brake |
Caster Plate Thickness | 5/16" |
Replacement Wheel | 23EK22 |
Caster Min. Temp. | -40 Degrees F |
Plate Thickness | 5/16" |
Non-Marking | Yes |
Item | Plate Caster |
Caster Wheel Bearings | Roller |
Plate Caster Bolt Hole Pattern | A |
Caster Plate Hole Pattern | A |
Inside Bolt Hole Spacing | 2 7/16 in x 4 15/16 in |
Frame Finish | Enamel |
Extended Lead | No |
Wheel Color | Black |
Caster Core Material | Phenolic |
Standards | ICWM |
Core Color | Black |
Caster Raceway | Single Ball |
Caster Temp. Range Available | Yes |
Caster Temp. Range | -40 Degrees to 200 Degrees F |
Durometer | 90 Shore D |
Application | All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts |
Caster Max. Temp. | 200 Degrees F |
Caster Frame Material | Steel |
Outside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Thread Guards | No |
Caster Swivel Lock Type | 4-Position Directional Lock |
Frame Material | Forged Steel |
Caster Product Group | Swivel Caster with 4-Position Directional Lock and Brake |
Tread Shape | Standard |
Swivel Raceway Type | Single Ball |
Load Rating Range | Light Medium |
Swivel Lock Type | 4-Position Directional Lock |
Wheel Core Material | Phenolic |
Wheel/Tread Material | Phenolic |
Description
Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard