Shop Alternate Products
This Product is Discontinued
Apw Wyott
Bun Grill Toaster (Discontinued)
Mfr # M-2000 208V
Zoro # G6533484
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Commercial
- Voltage 208V
- Width (In.) 23 1/2 in
- Includes 4 in Adjustable Legs, Permanent Grill Surface, Self-Leveling Conveyor, Snap-On Superfeeder
- Length (In.) 17 1/2 in