Gks-Perfekt
Hydraulic Pump, Includes 2 Hoses
Mfr # 2-10198
Zoro # G6534981
Free Shipping & Returns
$1,432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 138.625
- Reservoir Capacity (Gal.) 0.625
- Oil Displacement @ 100 PSI 42.6 cu in/min
- Oil Displacement @ 700 PSI 2.6 cu in/min
Explore More Products
- GKS-PERFEKT Hydraulic Electric Pump, Hydraulic, 0.5 hp, Induction Motor 2-10199
- GKS-PERFEKT Electric Pump, PE2 2-13591
- GKS-PERFEKT Electric Pump, PE4 2-13592
- BUYERS PRODUCTS Hydraulic Pump, 2/4 Bolt, 7/8-13 H5036221
- MAXIM Power Unit Pumping Station 12V 1.3 Flow, 2500 PSI, 6 Qt. Poly Tank, Sae 6 253157
- BUYERS PRODUCTS Hydraulic Pump, Valve Combo Direct Mount CH102115CW
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure WUD1300B
- HALDEX Concentric Two-Stage Pump: 4-Bolt, 9 Gpm, 3000 PSI, 4000 Max Rpm 249009
- BUYERS PRODUCTS Hydraulic Pump, Valve Combo Remote Mount CH101115
- BUYERS PRODUCTS Hydraulic Pump, 2/4 Bolt, 7/8-13 H2136201
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure PUD1100B
- Gks-Perfekt Electric Hydraulic Pumps