Gleason Reel
Festoon Tow Arm, I-Beam, Length 1-1/2 Ft
Mfr # F-CTA-F18
Zoro # G6535173
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 1/1/2002
- Type I-Beam Hung
- Overall Height 3.5 in
- Material Steel
- Color Red
Explore More Products
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 23-37 FF08-04
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L32-53 FR04-07
- GLEASON REEL Limit Switch, 2 Contact 36:1 Gear Ratio 54BB23EB
- GLEASON REEL Flat Cable Connector, Brass, 0.45x1.18 Max CBF-21
- GLEASON REEL Festoon System Kit, Round, 0.60-0.94, 80 Ft RCG28008
- GLEASON REEL Round Electrical Cable, SO, 14/3c, 1 Ft L GR99140302
- GLEASON REEL Bench Leg Base Kit, 7 ft. x 4 ft., 36" WKF-030746
- GLEASON REEL Festoon System Kit, Round, 0.60-0.94, 60 Ft RCG28006
- GLEASON REEL Festoon System Kit, Rnd, 0.95-1.25, L 36-60 FR06-08
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 20' SFCS8W-14AWG-20
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' SFCS4W-14AWG-35
- Gleason Reel Festoon System Cable & Connectors