Zoro Select
Rod, SS, 303, 2 1/4 Dia x 6 Ft L
Mfr # 1ZDF4
Zoro # G6537081
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards ASTM A582
- Temper Annealed
Explore More Products
- ZORO SELECT SS Round Bar 440C, 24 in Overall L 18496_24_0
- ZORO SELECT Rod, SS, 303, 1 1/2 In Dia x 3 Ft L 2EXB9
- ZORO SELECT SS Round Bar 303, 24 in Overall L 2022_24_0
- ZORO SELECT Rod Stock, SS, 24 in Overall L 6R3-24
- ZORO SELECT Rod, SS, 303, 3 In Dia x 1 Ft L 2EXA9
- ZORO SELECT Rod, SS, 303, 2 In Dia x 3 Ft L 2EXC3
- ZORO SELECT SS Round Bar 440C, 36 in Overall L 15233_36_0
- ZORO SELECT Rod Stock, SS, 36 in Overall L 416r2.25-36
- ZORO SELECT SS Round Bar 304, 48 in Overall L 102_48_0
- ZORO SELECT Rod Stock, SS, 1 ft. L, 7/16 in. dia. 87145
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 6 Ft L 2EXD4
- Zoro Select Stainless Steel Rods