- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Impact Tools
- /
- M18 Cordless 7/16" High Torque Impact Wrench
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M18 Cordless 7/16" High Torque Impact Wrench (Discontinued)
Mfr # 2665-20
Zoro # G6538506
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Battery Capacity 1.5Ah
- Battery Included No
- Brushless Motor No
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
2665-20
-
Zoro #
G6538506
- UPC # 045242190072
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 7/16 in Hex |
Tool Length | 9 1/2 in |
Overall Length | 9 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Anvil Impact Action | Mechanical |
Battery Capacity | 1.5Ah |
Battery Included | No |
Brushless Motor | No |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Drive Configuration | Straight |
Driver and Wrench Product Grouping | Impact Drill |
Includes | Bare Tool |
Max. Blows per Minute | 2,200 |
Max. No Load RPM | 1,900 |
Max. Torque | 350 ft-lb |
Voltage | 18V DC |
Handle Type | Pistol Grip |
Battery Pack Replacement | 2XKZ6 |
Features | Redlink Plus(TM) Intelligence |
Series | M18(TM) |
Tool Weight | 5.5 lb |
Item | Impact Wrench |
Battery Included / Bare Tool | Bare Tool |
Corded/Banded | Cordless |
Options Included | Bare Tool |
Standards | UL Listed |
Cordless Tool Kit Contents | (1) Bare Tool |
Impact Rated | Yes |
Number of Batteries Included | 0 |
Battery Series | M18(TM) REDLITHIUM(TM) |
Wireless Tool Tracking | No |
Number of Speed Settings | Continuous |
Charger Included | No |
Power Source | Cordless |
Collett | 7/16 in Hex |
Impacts per Minute | 2,200 |
Built-In Light | No |
Case Included | No |
Free Speed | 1,900 RPM |
Fastening Torque | 350 ft-lb |
Retainer Type | Friction Ring |
Breakaway Torque | 350 ft-lb |
Description
Impact Wrench, Drive Size 7/16 in Hex, Max. Torque 350 ft-lb, Voltage 18 V, Series M18(TM), Brushless Motor No, Handle Type Pistol Grip, Tool Length 9 1/2 in, Tool Weight 5.5 lb, Battery Included No, Battery Pack Replacement 2XKZ6, Features Redlink Plus Intelligence, Includes Bare Tool