Zoro Select
Extra Tall Hand Truck, 800 lb.
Mfr # TF-370-10P
Zoro # G6540676
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$228.99
Key Features
- Overall Height 60 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Explore More Products
- ZORO SELECT 8-Way Convertible Cart, 38-3/4 In H, Black R8RT
- ZORO SELECT Luggage Cart, Black/Chrome 23L326
- ZORO SELECT Convertible Hand Truck, Polyurethane Whl 24L330
- ZORO SELECT Machine Hand Truck, 1800 lb. Ld Cap. 230076
- ZORO SELECT 8-Way Convertible Cart, 40-1/2 In H, Black R10RT
- ZORO SELECT Folding Hand Truck, Load Cap 200 Lb 40665
- ZORO SELECT Hand Truck, 800 lb. TF-360-10P
- ZORO SELECT Heat Tr-C.Carrier Truck SRNCARCBK8
- ZORO SELECT Cnvrtbl Hnd Trck, 1200 lb., 51-3/4 x 22" 220653
- HARPER TRUCKS Convertible Hand Truck, 4in1 Qck Chng, 8" Solid Rubber Tires, 700Lbs JDCSA8543
- VESTIL Steel P Handle Hand Truck, Wheel Diameter: 10" SPHT-500S-HD
- Zoro Select Hand Trucks