Altronix
4Ch Annual Event Timer - 12/24V Ac/Dc
Mfr # AT4
Zoro # G6540685
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Timer
- Enclosure Height (In.) 12.25 in
- Number of Outputs 12 to 24 Volt AC or DC
- Material Steel
- Enclosure Width (In.) 7.75 in
Explore More Products
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A SAV9D
- ALTRONIX Power Supply Board, 24VDC @ 10A AL1024ULXB2
- ALTRONIX Power Supply 12VDC Or 24VDC @ 2.5A Red AL300ULXR
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A SMP7
- ALTRONIX Access Power Controller 8 Fused Trigger ACM8
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A AL400ULPD8CB
- ALTRONIX Triple Voltage Power Supply/Charger AL400UL3
- ALTRONIX Power Supply 8PTC 24Vac @ 4A ALTV248CB
- ALTRONIX Power Supply, Battery AL62412CX
- ALTRONIX Power Supply 12/24VDC @ 10A Supervised SMP10PM
- ALTRONIX Power Supply 12/24VDC @ 2.5A Supervised SMP3PM
- Altronix Electromagnetic Locking Systems