Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Bains Marie Container, 12 qt., PK6 (Discontinued)
Mfr # 120002
Zoro # G6549943
This Product is Discontinued
Key Features
- Material Polyethylene
- Product Type Bain Marie Pot
- NSF Certified Yes
- Overall Height 8 3/4 in
- Dishwasher Safe No