Wesco
Stair Climb Hand Truck, Cap 240Lb, H64-1/2
Mfr # 274143
Zoro # G6550056
Free Shipping & Returns
$4,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 64 1/2 in
- Overall Width 23 1/4 in
- Material Aluminum /Plastic
- Color Silver
- Load Capacity 240 lb
Explore More Products
- WESCO Wesco GWK-CPI-LW CPI Load Wheel Kit for Manual Pallet Jack - Black GWK-CPI-LW
- WESCO Deluxe Steel Folding Handle Truck 272235
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE 272410
- WESCO Steel Appliance Truck, WRC-EC 230028
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-60-EC 230035
- WESCO Spartan Jr. Economy Aluminum 2 in 1 Truck, SPTN-JR-T18-PE(BOXED 220000
- WESCO Wesco 273454 21 in. W x 48.25 in. H x 63 in. D CP3 Tandem Pallet Truck 273454
- WESCO Wesco Industrial 273611 Corner Bumpers Replacement Corner Bumper 273611
- WESCO Series 636 Greenline Hand Truck, 636R 210468
- MAGLINER Brake Hand Truck, 500 lb. NPA122G2C5C
- MAGLINER Hand Truck, 4 Wheel, Load Cap 200 Lb STK8AA1
- Wesco Hand Trucks & Dollies