Zoro Select
A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White
Mfr # 136-WLGQ2438-OBEG
Zoro # G6555333
$120.01
14% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style A-Frame
- Height 36 in
- Length 3 in
- Width 25 in
- Color White
Explore More Products
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/Yellow GNRS1610YB
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow 490W86
- ZORO SELECT A-Frame Parade Barricade, 40-1/2 in H, 72 in L 7Y497
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White TB-6-00
- ZORO SELECT Trim Line Channelizer, 49 In. H, 4 lb. 03-750-6HI
- ZORO SELECT Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow 96921
- ZORO SELECT Trim Line Channelizer, White, 45 In 03-750-64HWG
- ZORO SELECT Asphalt Mounting Kit, Rubber, Steel, Gray CS-AK-2
- ZORO SELECT Delineator Post, Height 28 In, White 04-728W
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White 29NH32
- TAPCO Delineator Post, Rebounder, 28", Reflective 6605135
- Zoro Select Traffic Safety