Zoro Select
Rod, SS, 440C, 2 1/2 Dia x 6 Ft L
Mfr # 1ZDG3
Zoro # G6555376
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards ASTM A276
- Temper Annealed
Explore More Products
- ZORO SELECT SS Round Bar 15-5, 6 in Overall L 7188_6_0
- ZORO SELECT SS Round Bar 303, 72 in Overall L 20823_72_0
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 6 Ft L 2EXP5
- ZORO SELECT SS Round Bar 303, 48 in Overall L 20823_48_0
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 6 Ft L 2EXD5
- ZORO SELECT Rod Stock, SS, 6 in Overall L 0R.75-6
- ZORO SELECT SS Round Bar 347, 72 in Overall L 18473_72_0
- ZORO SELECT SS Round Bar 304, 60 in Overall L 120_60_0
- ZORO SELECT SS Round Bar 303, 24 in Overall L 2015_24_0
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 6 Ft L 2EXJ6
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/16 in. dia.PK2 87131
- Zoro Select Stainless Steel Rods