Shop Alternate Products
This Product is Discontinued
Widia
Thread Forming Tap, M6-1.00, Plug, TiN, 2 Flutes (Discontinued)
Mfr # 18360
Zoro # G6558273
This Product is Discontinued
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Plug, Taper
- Tap Finish TiN
- Number of Flutes 2
- Overall Length 63.50 mm
Explore More Products
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes 17223
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 3 Flutes 17218
- WIDIA Thread Forming Tap, #6-32, Bottoming, Uncoated, 3 Flutes 17222
- WIDIA Thread Forming Tap, #10-24, Bottoming, Uncoated, 7 Flutes 17232
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes 17255
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 2 Flutes 18201
- WIDIA Thread Forming Tap, 3/8"-16, Plug, TiCN, 2 Flutes 18745
- CLEVELAND Thread Forming Tap, M6-1.00, Plug, Bright, 0 Flutes C59432
- WALTER SURFACE TECHNOLOGIES 8-32, CARBON TAPER TAPS - 2000C 20C008CT
- Widia Thread Forming Taps