Degreaser, 55 Gal Drum, Liquid, Colorless

  • Mfr # 75286

  • Zoro # G6558522


product price:  $1,791.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Size
55 Gal
Cleaner Form
Liquid
Fragrance
Pleasant
Recommended Dilution
0.086111111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75286
Zoro #
G6558522
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Pleasant
Recommended Dilution
0.086111111
Color
Colorless
Net Weight
426.22 lb
Cleaner Chemical Product Grouping
Degreasers
Nonflammable
Yes
Dielectric Strength
Undetermined
Primary Chemical
None
Flash Point
Over 200°F
Degreaser Container Type
Drum
VOC Content
3%
Includes Chemical
None
Cleaner Container Type
Drum
Standards
OSHA, SARA, TSCA Compliant
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
For Use With
Soy Response is designed for tough cleaning and degreasing jobs in industrial and commercial applications. It is great for removing adhesives and to clean greasy parts. Also excellent for use to clean – oors, equipment, drains and grease traps
Features
Causes Skin Irritation, Causes Serious Eye Irritation, Wash Skin Thoroughly After Handling, P280 Wear Protective Gloves/ Eye Protection/ Face Protection
Chlorinated/Non Chlorinated
Non Chlorinated
Product Series
Soy Response
Biodegradable
No
Butyl Free
No
Plastic Safe
Yes
NSF Rating
Not Rated
Properties
Nonflammable, Plastic Safe
Base Formula
Soy-Based Solvent
Degreaser Application
Unclogging Drains, Cleaning Floors, Equipment, Drains, Grease Traps
Green Environmental Attribute
Biodegradable

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 426.22 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Cleaner Form Liquid, VOC Content 3 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, TSCA Compliant, Primary Chemical None, Base Formula Soy-Based Solvent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.