Ampco Safety Tools
1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points
Mfr # SS-1/2D12MM
Zoro # G6565072
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30 mm
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points DW-1/2D3/4
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points DW-3/4D1-5/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points DW-1/2D1-5/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points DW-1/2D32MM
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points SS-1/2D1-1/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points DW-1/2D15/16
- AMPCO SAFETY TOOLS 3/4 in Drive, 37mm 6 pt Metric Socket, 6 Points DW-3/4D37MM
- AMPCO SAFETY TOOLS 1 in Drive, 3-3/8" 6 pt SAE Socket, 6 Points DW-1D3-3/8
- AMPCO SAFETY TOOLS 17mm Drive, Metric Socket, 6 Points SL-17
- KO-KEN Socket 10mm 6 Point 35mm Z-series 3/8 Sq. Drive 3300XZ-10
- PROTO 1/2 in Drive, 8mm 12 pt Metric Socket, 12 Points J5408M
- Ampco Safety Tools Sockets