Air Handler

V-Bank Air Filter, 20x20x12", MERV 16


$200.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nominal Filter Size 20x20x12
  • Performance Rating MERV 16
  • Number of Vs 4
  • Air Filter Header Type Single Header
  • Media Material Fiberglass
See all product information