- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Plate Caster, Rigd, Polyurthn, 8 in, 3960 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Plate Caster, Rigd, Polyurthn, 8 in, 3960 lb (Discontinued)
Mfr # TFT200PTTT
Zoro # G6566253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Customers Also Purchased
- Brand Zoro Select
-
MFR #
TFT200PTTT
-
Zoro #
G6566253
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 9-15/16" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Mounting Plate Size | 5 1/2 in x 9 1/4 in |
Plate Size | 5-1/2" x 9-1/4" |
Caster Plate Size | 5-1/2" x 9-1/4" |
Mounting Bolt Dia. | 5/8 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 3960 lb |
Number of Wheels | 1 |
Wheel/Tread Material | Polyurethane |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Cast Iron |
Thread Guards | No |
Extended Lead | No |
Caster Plate Hole Pattern | D |
Frame Finish | Enamel |
Caster Temp. Range Available | Yes |
Durometer | 95 Shore A |
Caster Swivel Lock Type | No Lock Included |
Core Color | Gray |
Caster Frame Material | Steel |
Caster Product Group | Rigid Caster |
Frame Material | Steel |
Caster Core Material | Cast Iron |
Replacement Wheel | Mfr. No. 200 PTTT |
Caster Wheel Bearings | Roller |
Caster Plate Thickness | 25/64" |
Outside Bolt Hole Spacing | 4 in x 7 3/4 in |
Application | Single and Dual Kingpinless Towable Casters |
Non-Marking | Yes |
Plate Caster Bolt Hole Pattern | D |
Standards | ISO 9001 |
Item | Plate Caster |
Caster Temp. Range | -22 Degrees to 176 Degrees F |
Caster Max. Temp. | 175 Degrees F |
Wheel Color | Tan |
Inside Bolt Hole Spacing | 4 in x 7 3/4 in |
Caster Min. Temp. | -20 Degrees F |
Plate Thickness | 1-3/16" |
Tread Shape | Standard |
Load Rating Range | Heavy |
Description
Rigid, Plate Caster, Load Rating 3960 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard