Hamilton
Plate Caster, Swivel, Poly, 12 in., 6000 lb.
Mfr # S-MD-124SYT-4SL
Zoro # G6569832
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Maxi-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel/Polyurethane
Explore More Products
- HAMILTON Stainless Steel Workhorse Swivel Caster, 4" x 2" Nylast High Performance Cast Nylon Wheel S-WHS-4NYSB-SFB
- HAMILTON Swivl Pneumatic Castr w/ Brak Lck, 10 in. S-7010-PRB-4SL-FB
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Duralast XC Polyurethane (70D) on Cast Iron Wheels S-HS-8DB70
- HAMILTON Rigid Caster, Ehd 12X3 Duralast R-EHD-12DB
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel S-BC-5DB
- HAMILTON Leader Swivel Caster, 3" x 1 1/4" Flexonite Solid Rubber Wheel, 3/8" Oilless Sleeve Bearing S-223-FO
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 2-1/2" Duralast Polyurethane on Cast Iron Wheel, Swivel Lock S-EHD-6DH-4SL
- HAMILTON Dual Whel Castr, Plyurthan, 8 in., 2000 lb. S-HS-8SWF
- HAMILTON Rigid Caster, Hs 4X2 Mort R-HS-4R
- ZORO SELECT Swivel NSF-Listed Plate Castr, Rbbr, 3-1/2 in., 155 lb 4W905
- SERVICE CASTER 5 Inch Heavy Duty Rubber on Steel Caster Set with Ball Bearings and Brakes SCC SCC-35S520-RSB-SLB-4
- Hamilton Casters