Standard Platform Truck, 2000 lb.

  • Mfr # NBB-3060-6MR

  • Zoro # G6583141


product price:  $601.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
38 in
Overall Width
30 in
Color
Blue, Gray
Load Capacity
2,000 lb
Wheel Type
Mold-on Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NBB-3060-6MR
Zoro #
G6583141
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
62 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 9 in
Caster Wheel Dia.
6 in
Deck Length
60 in
Caster Wheel Width
2 in
Deck Height
9 in
Deck Width
30 in
Overall LxWxH
62 in x 30 in x 38 in
Handle Height
38 in
Caster Width
2 in
Wheel Width
2 in

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Mold-on Rubber
Handle Type
Removable Raised
Finish
Powder Coated
Assembled/Unassembled
Assembled
Gauge
12
Frame Material
Steel
Handle Pocket Location
Single End
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Caster Wheel Material
Mold-on Rubber
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Features
Removable Pipe Handle is 1-5/16 in Od and Has Two Cross Braces, Sturdy All-Welded Unit is Constructed of a Formed 12 Gauge Steel Deck With Extra Reinforcement on the Underside
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster Wheel/Tread Material
Rubber
Number of Platforms
1
Caster Wheel Type
Mold-On Rubber
Caster Mounting Type
Plate

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 38 in, Overall Length 62 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.