Ntn
Cylindrical Bearing, 55mm Bore, 100mm OD
Mfr # NJ211EG1C3
Zoro # G6583211
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 55 mm
- Outside Dia. 100 mm
- Width 21 mm
- Roller Material Alloy Steel
- Cage Material Brass
Explore More Products
- NTN Self-Aligning Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Cylindrical Bore; Open 1205
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD NJ308EG1C3
- NTN Cylindrical BRG, Double Row, Bore 65mm NN3013KC1NAP4
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open NU318
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open NUP310
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open NU319C3
- NTN Cylindrical Roller Brg - 95 Mm Id X 170 Mm Od X 32 Mm W; Open NU219 C3
- NTN NTN NUP215EV1, Cylindrical Roller Bearing 75 Mm Id X 130 Mm Od X 29 Mm W Open NUP215EV1
- NTN Cylindrical Bearing, 190mm Bore, 340mm OD NU238EG1C3
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm NU207-E-XL-TVP2
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 NJ 309 E/C3
- Ntn Cylindrical Roller Bearings