Zoro Select
49 in. Wagon Truck, 1000 lbs.
Mfr # 12X313
Zoro # G6584006
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Overall Length 54 1/2 in
- Overall Width 24 in
- Color Green
- Load Capacity 1,000 lb
Explore More Products
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 3500 Lb 26Y457
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb 26Y466
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 2000 Lb 26Y460
- ZORO SELECT Wagon Truck, Lip Edge, 30x48, Cap 2000 Lb 26Y470
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb 26Y489
- ZORO SELECT Wagon Truck With 5th Wheel, 24 In. W 5WTP-2436-LU-10PN-17T
- ZORO SELECT Wagon Truck, 2000 lb., Pneumatic, Gauge: 14 5WT3-3060-LU-12PN-95
- ZORO SELECT Wagon Truck, Flush Deck, 36x72, Cap 2000 Lb 26Y462
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 2500 Lb 26Y485
- JAMCO Wagon Truck, 41 In. L AG236N200GP
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2500 Lb 26Y486
- Zoro Select Wagon Carts