Fibergrate
Angle, Y, VEFR, 1/4 T, 2 x1 1/2 In Leg, 20 Ft
Mfr # 871080
Zoro # G6588547
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$224.99
Key Features
- Material Fiberglass
- Angle 135 Degrees
- Color Dark Gray
- Length 20 ft
- Thickness 1/4 in
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 4 In Leg, 10 Ft 870550
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 2 In Leg, 10 Ft 870520
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 3 In Leg, 10 Ft 870540
- FIBERGRATE Angle, ISOFR, Gray, 1/8 In T, 1 In Leg, 10 Ft 870500
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 6 In Leg, 10 Ft 870580
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft 870450
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 6 In Leg, 10 Ft 870590
- FIBERGRATE Angle, Y, VEFR, 1/4 T, 1 x1 1/2 In Leg, 20 Ft 871060
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In Th, 6 In Leg, 5 Ft 870490
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Legs, 5 Ft 870410
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In Th, 4 In Leg, 5 Ft 870470
- Fibergrate Fiberglass Angles