Lift-All
Sling, Wire Rope, 16 Ft L, Vert Cap 5000 lb
Mfr # 12IEEX16
Zoro # G6588951
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 16 ft
- Vertical Hitch Capacity 5,000 lb
- Basket Hitch Capacity 10,200 lb
- Choker Hitch Capacity 3,800 lb
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 19600 lb 1EEX3
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. 2T110X3
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 9600 lb. 8T110X10
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL5000Lb, Dia1/2In 12IEEX10
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5600 lb 58EZEEX3
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60 142LBX4
- LIFT-ALL Wire Mesh Sling, L 18 ft., VLL 12000 lb. 10T210X18
- LIFT-ALL Sling, Wire Rope, 16 Ft L, 19400 Lb @ 60 34I2LBX16
- LIFT-ALL Sling, Wire Rope, 19 Ft L, 19400 Lb @ 60 34I2LBX19
- PEERLESS CHAIN 3/32 VC TO 3/16 7X7 WR 250 FT, 4501290 4501290
- DAYTON Sling, Wire Rope, 8 ft. 1DNF7
- Lift-All Wire Rope Slings & Wire Mesh Slings