Bronze Thermal Expansion Ball Valve Inline 3/4" (Discontinued)
- Mfr # 78RV
- Zoro # G6589554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78RV
Zoro #
G6589554
UPC #
670750257193
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Details
Body Material
Bronze
Body Style
Inline
Features
Includes Thermal Expansion Control Valve with 1/2 in Sweat/Thread Fitting
Max. Pressure
125 psi CWP
Valve Structure
2-Piece
Ball Valve Basic Body Material
Bronze
Connection Type
FNPT x Sweat x Sweat/Thread
Handle Type
Tee
Handle Material
Steel with Plastic Grip
Item
Thermal Expansion Ball Valve
Ball Valve Product Group
Manual
Port
Full
Connection
FNPT x Sweat
Sub-Category
Bronze Ball Valves
Material of Construction
Bronze
Description
Thermal Expansion Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Connection Type FNPT x Sweat x Sweat/Thread, Full Port, Max. Pressure 125 psi CWP, Handle Type Tee, Handle Material Steel with Plastic Grip
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.