Shop Alternate Products
This Product is Discontinued
C.H. Hanson
Stencil, Letter Kit, 29pcs., 36 x 12 In. (Discontinued)
Mfr # 70427
Zoro # G6589913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Stencil Application General Purpose
- Stencil Character A Thru Z, Blanks
- Character Height 36"
- Character Width 12 in
- Overall Height 40"