Shop Alternate Products
This Product is Discontinued
Zoro Select
Wheel Bolt, Zinc, 1/2-20x1 3/4 In L, PK250 (Discontinued)
Mfr # 610-174
Zoro # G6591697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 1/2"-20
- Fastener Length 1.75 in
- Material Grade/Class Grade 5
- Material Steel
- Finish Zinc Plated