Hayward
Y-Check Valve, True Union, Spring-Loaded, 1-1/2", PVC/EPDM, Threaded, Adjustable 2-15 psi
Mfr # SLC10150TEU
Zoro # G6592397
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Hex Size 2"
- Connection Type Threaded
- Connection Threaded
- Body Material PVC
Explore More Products
- HAYWARD Check Valve, True Union, Ball, 1", CPVC/FPM, S/T TC20100ST
- HAYWARD Check Valve, True Union, Ball, 4", PVC/FPM, Socket TC1400S
- HAYWARD Check Valve, True Union, Ball, 1-1/4", CPVC/FPM, S/T TC20125ST
- HAYWARD Check Valve, True Union, Ball, 4", CPVC/EPDM, Socket TC2400SE
- HAYWARD Check Valve, True Union, Ball, 2", CPVC/FPM, Flanged TC20200F
- HAYWARD Check Valve, Wafer, 3", PVC/EPDM WCV1300E
- HAYWARD Y-Check Valve, 1", PVC/EPDM, Flanged YC10100FE
- HAYWARD Check Valve, 10.24 in Overall L SW1300V
- HAYWARD Y-Check Valve, 4", CPVC/EPDM, Socket YC20400SE
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve 61YLF204T1PR
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK 105-423NL
- Hayward Check Valves