Hayward
Y-Check Valve, True Union, Spring Loaded, 1-1/4", PVC/EPDM, Socket, Adjustable 2-15 psi
Mfr # SLC10125SEU
Zoro # G6594025
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Hex Size 2"
- Connection Type socket
- Connection Socket
- Body Material PVC
Explore More Products
- HAYWARD Check Valve, True Union, Ball, 1", PVC/FPM, S/T TC10100ST
- HAYWARD Check Valve, True Union, Ball, 3", PVC/EPDM, Threaded TC1300TE
- HAYWARD Check Valve, True Union, Ball, 4", PVC/EPDM, Socket TC1400SE
- HAYWARD Check Valve, Wafer, 3", PVC/EPDM WCV1300E
- HAYWARD Check Valve, True Union, Ball, 3/4", CPVC/EPDM, S/T TC20075STE
- HAYWARD Y-Check Valve, 1-1/2", PVC/EPDM, Threaded YC10150TE
- HAYWARD Check Valve, Wafer, 8", CPVC/FPM, with SS Spring WCV2800VS
- HAYWARD Y-Check Valve, True Union, 2-1/2", CPVC/FPM, Threaded YC20250TU
- HAYWARD Check Valve, 10.24 in Overall L SW1300EC
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve 507 1 1/2
- GRUNDFOS Ups26-99Fc 3 Speed 1/6 Hp Cast UPS26-99FC
- Hayward Check Valves