Widia

Spiral Flute Tap Plug, 3 Flutes


$35.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 86.00mm
  • Tap Thread Size M12-1.75
  • Tap Style Spiral Flute
  • Shank Dia. 9.30mm
  • Tap Thread Type Metric Coarse
See all product information