Enpac
Ground Pad For 15x50 Berm
Mfr # 48-650-GP2
Zoro # G6601594
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 6 ft
- Material High Density Polyethylene, Non-Woven Geotextile
- Includes (2) 6 ft x 50 ft Ground Pads
- Standards EPA, NPDES, SPCC
Explore More Products
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric 5750-YE
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE 5460-YE-D
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE 5482-YE
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene 5275-BK
- ENPAC Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene 5200-YE
- ENPAC Duck Pond Mini-Berm, 60 gal Spill Capacity, Industial Fabric 5646-YE
- ENPAC Containment Berm Liner, 312 In. L, PR 48-326-TM2
- ENPAC Well Liner, Universal, 17.5x14.5x2.5" 6005-BK
- ENPAC Spillpal, 8 Drum, 8 ft. L x 4 x 3" H 5775-YE
- JUSTRITE Justrite® 28715 12 Gallon EcoPolyBlend„¢ Spill Tray 46 x 16 28715
- CONDOR IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene 5469-BD-C
- Enpac Spill Control Supplies