Killark
Conduit Outlet Body, Aluminum, T
Mfr # GEJTT-5
Zoro # G6608603
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Explore More Products
- KILLARK Conduit Body Gasket, Killark GEC Series GEC-RG
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. OLR-6M
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. OL-450
- KILLARK Conduit Outlet Body, C, 3/4 In. OC-2
- KILLARK Conduit Body, 181 cu. in. Capacity, C Body OC-8M
- KILLARK Conduit Outlet Body, 2 In. OLL-6
- KILLARK Device Box, FSR, 3/4", Aluminum, Shallow FSR-2
- KILLARK Conduit Outlet Body, Iron, XTF GECXTF-2M
- KILLARK Conduit Body, 153 cu. in. Capacity, C Body OC-7
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L GRL100
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. LR67
- Killark Conduit Bodies & Covers