Shop Alternate Products
This Product is Discontinued
Square D
Transformer, 240/480VAC, 24/48VAC, 100VA (Discontinued)
Mfr # 100SV82A
Zoro # G6613047
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 240V AC, 480V AC
- Output Voltage - Transformer 24V AC, 48V AC
- VA Rating - Transformer 100 VA
- Mounting - Transformer Wall
- Phase - Electrical 1