- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Plte Caster, Rgd, Poly, 10 in., 2400 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Plte Caster, Rgd, Poly, 10 in., 2400 lb. (Discontinued)
Mfr # R-CH-13SPB
Zoro # G6618315
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 2400 lb
- Wheel Dia. 10 in
- Wheel Width 3 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
R-CH-13SPB
-
Zoro #
G6618315
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/4" x 7-1/4" |
Overall Height | 12-1/2" |
Caster Plate Size | 5-1/4" x 7-1/4" |
Details
Item | Plate Caster |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Load Rating | 2400 lb |
Wheel/Tread Material | Polyurethane |
Inside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Outside Bolt Hole Spacing | 4 1/8 in x 6 1/8 in |
Swivel Lock Type | No Lock Included |
Non-Marking | Yes |
Number of Wheels | 1 |
Frame Finish | Enamel |
Caster Frame Material | Steel |
Wheel Core Material | Cast Iron |
Core Color | Gray |
Application | All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts |
Features | Floor Protective |
Standards | ICWM |
Includes | Spanner Bushing |
Caster Brake Included | No |
Thread Guards | No |
Caster Load Rating Range | Medium-Duty |
Caster Swivel Lock Type | No Lock Included |
Caster Wheel/Tread Material | Polyurethane |
Wheel Color | Blue |
Caster Temp. Range | -50 Degrees to 175 Degrees F |
Durometer | 80 Shore A |
Caster Wheel Bearings | Ball |
Caster Max. Temp. | 175 Degrees F |
Plate Thickness | 1/2" |
Extended Lead | No |
Replacement Wheel | 49H438 |
Frame Material | Steel |
Caster Wheel Shape | Standard |
Caster Plate Thickness | 1/2" |
Plate Caster Bolt Hole Pattern | A |
Caster Temp. Range Available | Yes |
Caster Plate Hole Pattern | A |
Caster Core Material | Cast Iron |
Caster Min. Temp. | -50 Degrees F |
Load Rating Range | Medium |
Tread Shape | Standard |
Description
Rigid, Plate Caster, Load Rating 2400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard