Standard Horizon
DC Cable with cigarette lighter plug
Mfr # SDD13
Zoro # G6622987
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- For Use With 16X205 Radios, 16X206 Radios, 16X207 Radios
- Width (In.) 1 1/2 in
- Sub-Category Cables, Adapters, and Power Supplies
- Height (In.) 2 in
Explore More Products
- STANDARD HORIZON Cable, Extension, GX5000S, GX5500S MEK-4
- STANDARD HORIZON Kit, Fixed, Mount, Flush, VHF MMB-84
- STANDARD HORIZON Fixed Mount Bracket MMB-97
- RIDGID Battery Charger, 2.5 Ah/5 Ah, 39min/82min RBC-30
- ULTRALAST Ultralast LION-1865-26P 18650 Lithium Ion Rechargeable Replacement Battery LION-1865-26P
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W KB99004
- DANTONA Charger, F037-010-W F037-010-W
- BOSCH Battery and Charger Kit, 18VDC, 4Ah, Li-On GXS18V-15N15
- MACNAUGHT BOP20/60 18V Battery Charger BPC-U
- MIGHTY MAX BATTERY 100 Watts Solar Panel 12V Mono Off Grid Battery Charger for Camping MAX3526093
- NITECORE I2 Intellicharger 2-Slot Universal Battery Charger I2
- Standard Horizon Battery Chargers