- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Safety Switches
- /
- Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4, 4X, 5
Shop Alternate Products
This Product is Discontinued
Square D
Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4, 4X, 5 (Discontinued)
Mfr # HU362DSWC
Zoro # G6626882
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Voltage 600V AC
- Phase 3
- HP 50 hp @ 600V
Customers Also Purchased
- Brand Square D
-
MFR #
HU362DSWC
-
Zoro #
G6626882
- UPC # 785901077954
- Country of Origin United States
- Category Safety Switches
Dimensions
Depth | 5.1 in |
Width | 10.8 in |
Height | 16.7 in |
Enclosure Height | 10 to 19 3/4 inches |
Enclosure Width | 10 inches and larger |
Details
Item | Safety Switch |
Protection Method | Nonfusible |
Duty | Heavy |
Voltage | 600V AC |
Phase | 3 |
HP | 50 hp @ 600V |
NEMA Enclosure Type | 4, 4X, 5 |
IP Rating | Not Rated |
Number of Wires | 3 |
Number of Poles | 3 |
Contact Form | 3PST |
Amps AC | 60 A |
Metallic / Non-Metallic | Metallic |
Material of Construction | Stainless Steel |
Fusible / Nonfusible | Nonfusible |
Standards | UL listed |
Enclosure Type | Enclosed |
Features | Crouse-Hinds Arktite(R) Compatible Receptacle |
Environment | Indoor/Outdoor |
Enclosure Material | 304 Stainless Steel |
Voltage Rating | 600V AC |
Horsepower @ 240V AC | 60 hp |
Compatible Plug Series | Crouse-Hinds Arktite |
For Fuse Class | Not Applicable |
Current Rating | 60 A |
Horsepower @ 600V AC | 60 hp |
Housing Material | 304 Stainless Steel |
UL 98 Certification | Yes |
Horsepower @ 480V AC | 50 hp |
Includes Interlocked Receptacle | Yes |
Mounting Style | Surface Mount |
NEMA Enclosure Rating | 4, 4X, 5 |
Description
Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 5 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 16 3/4 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5