Hubbell Wiring Device-Kellems

Fiber Optic Pulling Grip, Flex, 0.21-0.35


$74.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Eye Style Flexible
  • Cable Dia. Range 0.21 in-0.35 in
  • Breaking Strength 1,400 lbs
  • Material Steel, Galvanized
  • Eye Length 7 1/2 in
See all product information