Monroe Pmp
2" W x 600" H Black Enamel Continuous Hinge
Mfr # CPB2000-50
Zoro # G6631125
$115.56
33% off
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 600 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 2 in
- Finish Black Enamel
- Holes per Leaf 0
Explore More Products
- MONROE PMP 1-1/2" W x 2" H Black Enamel Door and Butt Hinge LPB150200
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge LPB100150
- MONROE PMP 2-1/2" W x 3" H Black Enamel Door and Butt Hinge LPB250300
- MONROE PMP 2" W x 600" H White Enamel Continuous Hinge CPW2000-50
- MONROE PMP 4" W x 4" H Black Enamel Door and Butt Hinge LPB400400
- MONROE PMP 1" W x 3" H Black Enamel Door and Butt Hinge LPB100300
- MONROE PMP 3-1/2" W x 3-1/2" H Black Enamel Door and Butt Hinge LPB350350
- DELTANA Black Square Hinge DSB4NB19
- ELESA Lift-off Hinges, CFMY.50 SH-6-S CFMY
- KABA ILCO Duronotic Dark Bronze Pivot Hinge IL-OP-13-LH-DU SETS
- ZORO SELECT 3 1/2 in W x 3 1/2 in H zinc plated Door and Butt Hinge 3HTY1
- Monroe Pmp Butt Hinges