Keo
Countersink, 6 FL, 120 Deg, 3 In, Cobalt
Mfr # 55617
Zoro # G6632857
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3 in
- Shank Dia. 1 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Explore More Products
- KEO Drill/Countersink, 110 deg., 1-1/4in, HSS 53241
- KEO Drill/Countersink, 6 FL, 90 deg., 5/16in, RH 55043-TIN
- KEO Countersink, 3 Fl, 100 Deg, 3/4, Cobalt 55334
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN 55546-TiN
- KEO 1/4 x 90 deg KEO CO SF Countersink 55426
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk 55026
- KEO Countersink, 3FL, 110 deg, 1-3/4in, HSS 51751
- KEO Countersink, 3 FL, 60 Deg, 1 3/4, Cobalt 55308
- KEO Countersink, 3 FL, 110 deg., 3/8in, HSS, TiN 50381-TIN
- KEO 1/2 x 90 deg KEO HSS RH 3Fl C Reamer 50129
- KEO 3/8 x 90 deg KEO CO SF Countersink 55427
- Keo Countersinks, Center Drills & Spotting Drills