Air Handler

V-Bank Air Filter, 24x24x12", MERV 14


$760.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nominal Filter Size 24x24x12
  • Performance Rating MERV 14
  • Number of Vs 4
  • Air Filter Header Type Single Header
  • Media Material Active Carbon
See all product information