Shop Alternate Products
This Product is Discontinued
Brady
White Wire Marker Sleeves, BradySleeve(TM) Non-Shrink Polyolefin (Discontinued)
Mfr # WMS-217-319
Zoro # G6641713
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material BradySleeve(TM) Non-Shrink Polyolefin
- Standards ASTM D 638; ASTM D 1000; ASTM G 155; MIL-M-81531; MIL-STD-202
- Label Width 1.50"