Shop Alternate Products
This Product is Discontinued
Square D
Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (Discontinued)
Mfr # 8536SDG1V02CS
Zoro # G6645037
Free Shipping & Returns
This Product is Discontinued
Key Features
- Coil Volts 120V AC
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 15 hp
- Starter Type NEMA
- Action Nonreversing