This item is Discontinued.

3M Aqua-Pure Polypropylene Filter Cartridge, 8 gpm, 3 Micron, 2-1/2" O.D., 10 in H, 2 PK AP1003

Polypropylene Filter Cartridge, 8 gpm, 3 Micron, 2-1/2" O.D., 10 in H, 2 PK (Discontinued)

  • Mfr # AP1003
  • Zoro # G6645484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP1003
Zoro #
G6645484
UPC #
00016145064302
Country of Origin
United States

Dimensions

Height
10 in
Outside Dia.
2-1/2"

Details

Application
Hot Water Appliances
Flow Rate
8 gpm
For Use With
Mfr. No. AP101T
Max. Pressure
125 psi
Max. Temp.
175 Degrees F
Microns
3
Compliance
FDA CFR-21
Item
Polypropylene Filter Cartridge
Reduces
Sediment
Filter Cartridges Sub-Category
Solid Cartridges
Filter Media
Polypropylene
Material of Construction
Polypropylene
Includes
Mounting Bracket, 1/4" Quick Connect Fittings
Type
Hot Water

Description

Polypropylene Filter Cartridge, Reduces Sediment, Flow Rate 8 gpm, Filter Media Polypropylene, For Use With Mfr. No. AP101T, Application Hot Water Appliances, Package Quantity 2

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.