Shop Alternate Products
This Product is Discontinued
Apollo Valves
1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (Discontinued)
Mfr # 86B10124
Zoro # G6652152
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Material 300 Stainless Steel
- Valve Structure 3-Piece
- Max. Pressure 1440 psi CWP