Killark
Conduit Outlet Body, Aluminum, T
Mfr # GESTT-4
Zoro # G6664682
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Explore More Products
- KILLARK Conduit Body Cover, Steel, Screw In OL-45M
- KILLARK Conduit Outlet Body, 1-1/2 In. OT-5
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. OC-5M
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. GECLBT-2M
- KILLARK Conduit Outlet Body, LR, 3/4 In. OLR-2
- KILLARK Conduit Outlet Body, T, 1 In. OT-3
- KILLARK 3 Threaded Lb Conduit OLB-8
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. MOT-5M
- KILLARK Conduit Bdy, 3-1/2", LL, Iron LL97
- KILLARK Conduit Body, Aluminum, Type E, 1/2" OE-1
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket X200CG
- Killark Conduit Bodies & Covers