Zoro Select
Solid Bar, Bronze, Unfnsh OD 3 In
Mfr # B932S000024-13
Zoro # G6665434
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Leaded Tin
- Thickness 3 in
- Length 13 in
- Unfinished Outside Dia. 3 in
Explore More Products
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In ES0004
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In B932S000008-13
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In B932S000005-13
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In B932S000012-13
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In B932S000006-13
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In ES0016
- ZORO SELECT Cored Bar, Bronze, 2" Thickness, 13" L AB816-13
- ZORO SELECT Cored Bar, Bronze, 1-3/4" Thickness, 13" L AB814-13
- ZORO SELECT Cored Bar, Bronze, 2-1/2" Thickness, 13" L BC1620-13
- ONLINEMETALS 0.625" Silicon Bronze Round Bar 655-H04 7822
- ONLINEMETALS 0.3125" Silicon Bronze Round Bar 655-H04 7820
- Zoro Select Bronze Rods