Zoro Select
Swivel Plate Caster, Polyurethane, 5 in, 400 lb, Gry
Mfr # L-PATH 125KF-12-FI
Zoro # G6666037
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Polyurethane
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 200 lb, C 1UHW8
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball P21S-URPW060K-14
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Rigid 400K65
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A 435X90
- ZORO SELECT Swivel Plat Castr, Polyurthan, 3 in, 176 lb 1G196
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 250 lb. 1UHY4
- ZORO SELECT Swivel Plt Cstr, 6-1/4 in. H, Plate Type C P12S-RP050B-12-001
- ZORO SELECT Rigid Plate Caster, Nylon, 6 in., 1500 lb. P25R-N060K-14-001
- ZORO SELECT Swivel Solid Rubr Castr, 9-7/8 in, 1000 lb L-VLE 250K-ST
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb 16PI05201S
- MARASTAR Flat Free Rigid Caster, 10-1/4 in, 300 lb. #00301
- Zoro Select Plate Casters