Dayton
6/8V1060 Banded V-Belt, 107" Outside Length, 6" Top Width, 6 Ribs
Mfr # 13V673
Zoro # G6666861
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 8V
- Industry Number 6/8V1060
- Number of Ribs 6
- Top Width 6"
- Outside Length 107"
Explore More Products
- DAYTON C128 V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs 4FH91
- DAYTON B82 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs 1A101
- DAYTON 1922V454 46" Outside Length, 45 13/32 in Pitch Length, 1-3/16" Top Width 3HEV5
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs 4L310
- DAYTON B270 V-Belt, 271" Outside Length, 21/32" Top Width, 1 Ribs 6L228
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs 6L183
- DAYTON 6/B124 Banded V-Belt, 127-3/4" Outside Length, 4" Top Width, 6 Ribs 13W365
- DAYTON 4/8V1320 Banded V-Belt, 133" Outside Length, 4" Top Width, 4 Ribs 13V615
- DAYTON 6/B65 Banded V-Belt, 68-3/4" Outside Length, 4" Top Width, 6 Ribs 13W333
- MBL V Belt 3/8" X 27" 3L270A
- CONTITECH INC. BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs BX88
- Dayton Power Transmission Belts