Altronix
Power Supply, Supervised
Mfr # SMP5PMCTX
Zoro # G6675313
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Number of Outputs 12V DC or 24V DC
- Enclosure Width (In.) 13.0 in
- Finish Gray
- Voltage Output 12V DC or 24V DC
Explore More Products
- ALTRONIX Power Supply 8 Fuse 12VDC AL1012ULACM
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A AL600ULXPD16
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp OLS250
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A AL400ULPD8
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A ALTV244
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A SAV9D
- ALTRONIX Power Supply 8PTC, Rack Isolated R248ULCBI
- ALTRONIX Power Supply 16 Fuse, Line Cord ALTV615DC416UL3
- ALTRONIX Power Supply 8 Fuse 12VDC @ 10A AL1012ULXPD8
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A ALTV1224DC
- SECURITRON Power Supply, 6A, Steel, Beige AQD-6
- Altronix Electromagnetic Lock Power Supplies