Siemens
Ovrload Relay, 10 to 40A, Class 5/20/20/30
Mfr # 3UB81234EW2
Zoro # G6679583
$243.99
6% off
Free Shipping & Returns
$226.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Class 14 Starters
- Current Range 10.0 to 40.0A
- Overload Relay Current Range 10.0 to 40.0A
- NEMA Size Not Applicable
- Width 3.15"
Explore More Products
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V 3RU21261FB0
- SIEMENS Overload Relay, 5 to 22A, Class 5/20/20/30 3UB88234DW2
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 3RB31134NB0
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 3RU21161GB0
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V 3RU21161FB0
- SIEMENS Ovrload Relay, 17 to 22A, 3P, Class 10,690V 3RU21264CB0
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW 3RU2116-1FB0
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 3RU21364BB0
- SIEMENS Overload Relay 3RU2126-4FB1
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V LRD12L
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options CA2KN22L7
- Siemens Motor Controls