Schneider Electric
Touch Panel, 5.7in. TFT Color, 96 MB Flash
Mfr # HMIGTO2310
Zoro # G6682067
Free Shipping & Returns
$2,760.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type TFT Color
- Port Type USB 2.0, USB-Mini B
- Memory 96Mb Flash
- Display 320 x 240 Pixels
- Height 5.9 in
Explore More Products
- SCHNEIDER ELECTRIC Touch Screen, 4.53 x 3.4 In. HMISTU855S
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC HMIS85
- SCHNEIDER ELECTRIC Color Touch Panel Rs232 Term Block 4.3" HMISTO705
- SCHNEIDER ELECTRIC Touch Panel, TFT Color, 24VDC HMIDT732
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC HMIS65
- SCHNEIDER ELECTRIC Touch Panel, 3.5in. TFT Color, 96 MB Flash HMIGTO1310
- SCHNEIDER ELECTRIC Color Touch Panel Ethernet 4.3" HMISTO735
- SCHNEIDER ELECTRIC Touch Panel, 7.5in. TFT Color, 96 MB Flash HMIGTO4310
- SCHNEIDER ELECTRIC Touch Panel, 12.1in TFT Color, 96 MB Flash HMIGTO6310
- MITSUBISHI Parameter Unit Operator Interface Panel FR-PU03
- EATON Input/Output Module, Inputs 4, Outputs 2 EASY-E4-DC-6AE1
- Schneider Electric Programmable Logic Controls (PLC)